Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

W-S PLASTIC ANCHOR without cap

For detailed information, other images and documents, please select individual articles from the following table.

W-S PLASTIC ANCHOR without cap

Anchor specially designed for solid materials, with a simple design and excellent mechanical strength. Ideal for light and medium loads. Its shape prevents the anchor from mistakenly turning in the hole.

Scale of Discount
PU
Price on request
Choose Variant

See product details

Available in 5 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 800 375 390

Prices for customers after login

  • Made of two types of materials: polyamide (nylon) and polyethylene (plastic).

  • The version without a cap means it can be used in applications where the element to be fixed is already in its final position (when mobile).

  • Resistant to temperatures from -40 °C to +80 °C.

  • It can be used as an anchor for wood, for self-drilling hex-head screws.

  • Able to withstand lightweight and medium loads.

  • Suitable for all types of solid materials.
NoticeDo not use for fixings in vertically perforated brick, drywall or cavity walls.