For detailed information, other images and documents, please select individual articles from the following table.
Electric screwdriver 384 B
Electric screwdriver with a powerful 600 W motor and 1/4 inch hexagonal insertion.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Ergonomic and easy to use
- Ergonomic non-slip handle.
- Equipped with a belt clip so that the tool can be easily transported when not in use.
- Trigger lock button to prevent users from having to constantly hold down the trigger during prolonged use.
- Reversible via the lever on the trigger so that users can switch from screwing to unscrewing quickly and easily.
- Screwdriver depth regulator on the head for maximum control when screwing thin or fragile materials.
- Weighs 1.8 kg
All the data indicated in this document, as well as the recommendations made, are supported by numerous laboratory studies and validated by our extensive experience. However, taking into account the wide variety of materials on the market, as well as product application techniques that cannot be controlled by us, we always recommend carrying out preliminary tests with the materials and technique you intend to use. For these reasons, any use of the product is at the sole risk of the user and Würth Chile cannot be held liable for any loss or damage directly or indirectly resulting from application.
Specially designed for assembling and mounting plasterboard.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!