For detailed information, other images and documents, please select individual articles from the following table.
W-MAX HIGH-TEMPERATURE PAINT SPRAY
Acrylic paint spray for application in places subject to high temperatures. Dries quickly and leaves an excellent finish. Recommended for use on metal surfaces subject to temperatures up to 250 °C, withstanding peaks up to 600 °C for 5 minutes.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Applied on surfaces up to 600 °C.
- High thermal resistance.
- Made from acrylic resin.
- Free from lead.
For plastics and acrylics, first test on a small area to check if the paint is compatible with the substrate and check the drying time.
For external use only: recommended for use on metal surfaces subject to high temperatures of up to 250 °C, such as car and motorcycle exhausts, engines, furnaces, fireplaces, chimneys etc.
- The surface on which the product is to be applied must be clean and free from loose materials such as rust and old paint.
- Protect parts not to be painted with masking paper, masking tape or masking fluid.
- Any type of commercially available sealant or primer can be applied for a more uniform application.
- Shake the can, rotating the sphere inside as shown in the picture.
- Test the applicator by pressing the valve several times to check the shape of the stream.
- Apply the paint at a distance of 25 cm from the surface and use even, uniform movements.
- For best coverage, apply 2 to 3 coats and leave 20 minutes between each application.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!