Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

PUR PRO adhesive glue

For detailed information, other images and documents, please select individual articles from the following table.

PUR PRO adhesive glue

PUR PRO adhesive is a high-strength, one-component, reactive polyurethane-based glue that is highly physically and chemically resistant and very adhesive. This product was developed for indoor use, although it can be used outdoors as long as the surfaces to be joined are given a protective treatment against direct sun exposure, such as paint, filler, silicone etc.

Scale of Discount
PU
Price on request
Choose Variant

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 800 375 390

Prices for customers after login

  • Easy to apply.

  • Solvent-free.

  • Fast adhering and drying.

  • High adhesive strength.

  • High performance.

  • Suitable for filling small spaces.

  • Resistant to moisture, water, hot water, salt water, detergents, organic solvents and chemicals.
NoticeHigh performance: between 100 g and 150 g of the product is enough to adhere 1 m² (depending on the surface to be glued and the person applying the product).