Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

Pneumatic Impact Wrench Kit DSS ½'' H
Pneumatic Impact Wrench Kit DSS ½'' H - 1
Pneumatic Impact Wrench Kit DSS ½'' H - 2

For detailed information, other images and documents, please select individual articles from the following table.

Pneumatic Impact Wrench Kit DSS ½'' H

Pure power through the most challenging automotive (passenger cars) and jobsite tasks with a lightweight design that ensures the maximum comfort to the user. Recommended max. bolt size: M15
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
Pneumatic impact wrench


  • Outstanding power-to-weight ratio for 1/2 inch (12.7 mm) pneumatic tools

  • High performance twin hammer impact mechanism and heavy duty hammer system provides up to 860 Nm of maximum torque in reverse

  • Handle exhaust to direct air away from operator and work area

  • Six-position power management operated by turn-knob in forward & reverse

  • Rubber-coated and ergonomically shaped handle, balanced center of gravity position and handling


Impact socket wrench inserts


  • Comply with DIN 3129

  • The drop-forged special steel guarantees high resistance to breakage and wear, thereby increasing the service life

  • Locking with a pin and O-ring prevents the impact socket wrench from becoming detached from the drive tool, thereby guaranteeing a high level of work safety