Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

Ozone generator OSW Air

For detailed information, other images and documents, please select individual articles from the following table.

Ozone generator OSW Air

Professional equipment that generates ozone gas (O3) that fights micro-organisms such as viruses, bacteria and fungi. It also eliminates unpleasant odours such as cigarette smoke, mould etc. Using oxy-sanitisation*, it sanitises environments and air-conditioning units.
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
Portable


Allows fast and efficient application.



With programmable timer


It switches itself off after oxy-sanitisation.



Dual voltage


Automatically adapts to the supplied voltage.



The gas (O3) generated penetrates hard-to-reach places


It is also environmentally friendly and non-flammable.

Notice*Oxy-sanitisation: a process that sanitises vehicles and environments with ozone (O3). Generates no toxic waste and eliminates odours. Ozone eliminates (oxidises) the molecules that cause the bad smell. In addition, it attacks the plasma membrane (or protein capsule, in the case of viruses), killing them and preventing them from reproducing. Scientific studies prove that ozone is 99.9 % effective.

All the data indicated in this document, as well as the recommendations made, are supported by numerous laboratory studies and validated by our extensive experience. However, taking into account the wide variety of materials on the market, as well as application techniques that cannot be controlled by us, we always recommend carrying out preliminary tests with the materials you intend to use. For these reasons, any use of the product is at the sole risk of the user and Würth Chile cannot be held liable for any loss or damage, directly or indirectly resulting from application.