Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

o-ring metric assortment
o-ring metric assortment - 1
o-ring metric assortment - 2

For detailed information, other images and documents, please select individual articles from the following table.

o-ring metric assortment

O-ring, metric, NBR 70, dia. 25-42 mm, 330 pieces for system case 4.4.1.

See product details

Available in 1 version
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
  • Nitrile butadiene rubber (brands, e.g. Europrene®, Krynac®, Nipol®, Perbunan®, Breon®)


  • Temperature resistance: -30°C to +100°C


  • Dimensional tolerances in accordance with DIN ISO 3601-1 B (industry standard)