For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
High flow rate of up to 1690 l/min with a valve structure
Provides optimum compressed-air supply, resulting in greater productivity and lower energy costs.
Thread-locking adhesive
For betting tightening
Airtight connections
Low power consumption and high efficiency
Hardened steel material are wear resistant and durable
Long service life.
Chrome-plated surface
High corrosion resistance
Ideally used in construction, industry and car maintainence for a quick and safe connection between the tool and the pneumatic line.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!