For detailed information, other images and documents, please select individual articles from the following table.
Aluminium mobile scaffolding 1.58 m - module 1
Module 1 (basic)
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Modular scaffolding in four parts
- Module 1 - art. no. 0962 942 602
- Module 2 - art. no. 0962 942 603
- Module 3 - art. no. 0962 942 604
- Extension - art. no. 0962 942 615
Lightweight aluminium scaffolding
- Lightweight and easy-to-handle structure
- Robust
- Folding frame for easy storage
- Compact for easy transport
- Complies with EN 1004
Non-adjustable swivel castors with brake
- Easy and safe to move
Non-slip wooden platform with access hatch
- Convenient for indoor use (max. working height: 6.65 m)
- Also suitable for outdoor use (max. working height: 6.65 m)
- Supports up to 200 kg/m²
Dimensions of module 1 - base
- Platform length: 1.58 m
- Width of rung frames: 0.72 m
- Platform height: 0.65 m
- Scaffolding height: 1.83 m
- Max. working height: 2.65 m
Easy to assemble without tools.
Crimped frame.
Not suitable for use on stairs.
Maximum authorised incline of 1 %
Spare parts available on request for maintenance or replacement.
- Item may not be returned or exchanged.
- Direct delivery time: between 10 and 15 days
Instructions for assembly and use are provided with all scaffolding.
Spare parts are available on request for maintenance or replacement (see instructions or "Parts" document).
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!