Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
Venta por mayor
Compra a crédito
Sigue en vivo tus pedidos
Precios personalizados
Sanding sheets for use on iron, for removing rust and paints, for sanding metals, iron, wood and walls, for roughing and finishing.
The Fire Cut cutting disc was developed to cut stainless steel and iron, with excellent results on sheeting, profiles and solid materials. Works with all types of portable grinding machines as long as the recommended outside edge speed is followed. Disc made with abrasives, resins and high-quality fibreglass mesh.
The affordable, robust assembly drill bit for applications in steel with strength up to 1,000 N/mm².
Thick, high density disc with longer life and fewer disc changes
Sanding discs on latex-reinforced paper backing. Extremely flexible. Abrasive material – reinforced alumina grain. Semi-open embankment. Disc diameter 150 mm. 6-hole and 15-hole versions.
Ideal for machining large steel and cast surfaces. For heavy and aggressive brushing work.
19-piece in system box, assembly drill for quick working in steel & stainless steel, tip angle 130°
PRO HD diamond discs have an excellent durability, speed and cutting power ratio, providing good performance.