The Premium Cut cutting disc is a product developed for cutting stainless steel, ferrous and non-ferrous metals.
Specifications for electricians
Cutting disc developed to cut stainless steel and carbon steel, providing fast, accurate cuts, with excellent value for money.
Sanding sheets for use on iron, for removing rust and paints, for sanding metals, iron, wood and walls, for roughing and finishing.
The Fire Cut steel cutting disc was developed to ensure an optimum cost/benefit ratio when cutting various materials such as carbon steel and iron.
Assembly drill for general, broad applications in steel up to 850 N/mm² strength and cast iron.
The affordable, robust assembly drill for quick working in stainless steel and heat-resistant steels, general, broad applications in steel up to 1,000 N/mm² strength and cast iron.