Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

TILE LEVELLING SYSTEM TWO BREAKING POINTS

For detailed information, other images and documents, please select individual articles from the following table.

TILE LEVELLING SYSTEM TWO BREAKING POINTS

See product details

Available in 4 versions
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
  • Quick and simple system for precise levelling when positioning tiles.

  • Suitable for both vertical and horizontal positioning.

  • For 1, 1.5, 3 and 5 mm joints.

  • Suitable for all kinds of surfaces, including ceramics, stoneware, porcelain, marble, granite and more.

  • For workpiece thicknesses between 2 and 18 mm.

  • For all types of tile positioning, from stacked to offset.

  • Two breaking points for increased substrate stability.
NoticeThe joint must be a minimum of 1.5 mm for the surface to adhere. The levelling mount is not designed for positioning tiles with 1 mm joints.