LAMELLA FLAP DISC FOR STEEL, 115 MM - 90 FLAPS
The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
LAMELLA FLAP DISC FOR STEEL, 115 MM - 90 FLAPS
Lamella flap disc designed for roughing and finishing work on metal surfaces, welding seams, removal of paint and rust.
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
- Diameter: 115 mm.
- Number of flaps: 90.
- Abrasive grain composition: aluminium oxide.
- Plate composition: fibreglass in concave shape.
- Available grains: 40, 60, 80 and 120.
Application area
- Roughing welding seams.
- Roughing and finishing on metal surfaces.
- Removing rust.
- Ideal for metal surfaces, welding seams, removing varnish, paint and rust.
- Suitable for grinding, in accordance with the recommended peripheral speed of 80 m/s.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!