For detailed information, other images and documents, please select individual articles from the following table.
FLAP DISC HIGH DENSITY FOR STEEL AND STAINLESS STEEL
Thick, high density disc with longer life and fewer disc changes
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Up to 20% higher service life possible
In comparison with conventional flap disc with alumina cloth
Thanks to increased quantity of flaps.
Optimum grinding capacity with longer service life
High break resistance
Meets the maximum safety requirements in accordance with the EN 12413 European standard
Calcined alumina abrasive cloth
Glass fabric backing disc
*Calcined: calcination is a special process that consists on “heating” the abrasive grains to various temperatures and time.
The result is a highly friable grain - which means the easy fracture to continually expose new cutting edges for a fast stock removal.
- EN 12413
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!