For detailed information, other images and documents, please select individual articles from the following table.
Industrial battery starter P24-2700
Swiss-made battery starter, equipped with high-performance batteries and insulated clamps, and made of high-strength plastic
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
High-performance
- Two 12 V x 34 Ah batteries included
- Batteries specially developed to deliver high current
- Starting amperage 5,400/2,700 P.LE
Extremely strong and long service life
- Shock-resistant ABS plastic housing
- Fuse incorporated into the clamps specially for starter equipment, protecting the system and facilitating replacement
- 100 % copper cable
- Non-prefabricated internal components
Safe, easy operation
- Protects against voltage spikes
- Insulated clamps
- Polarity reversal alarm
- Heat-resistant clamp covers
All the data indicated in this document, as well as the recommendations made, are supported by numerous laboratory studies and validated by our extensive experience. However, taking into account the wide variety of materials on the market, as well as product application techniques that cannot be controlled by us, we always recommend carrying out preliminary tests with the materials and technique you intend to use. For these reasons, any use of the product is at the sole risk of the user and Würth Chile cannot be held liable for any loss or damage directly or indirectly resulting from application.
Ideal for heavy-duty applications and vehicles with flat batteries that do not start straight away. Compatible with 12 and 24 volt systems.
Charge for at least 12 hours before first use.
Keep charging when not in use.
Never let the black and red clamps come into contact.
If storing, charge at least every 3 months to prevent battery damage.
Select the 12 volt setting (12/24 volt versions) to charge.
Read instruction manual.
Keep batteries connected to the charger to maintain their charge and extend service life.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!