Insulating tape electrical PVC for multi-purpose
		
	For detailed information, other images and documents, please select individual articles from the following table.
Insulating tape electrical PVC for multi-purpose
Widely used in a variety of insulating tape applications, and has a UL 510 fire rating.
	
				
Exclusively for trade customers
		Register now and access more than 125,000 products
Variants
		
Exclusively for trade customers
Register now and access more than 125,000 products
Flame retardant (UL 510 )
Heat and cold resistance
Excellent adhesion
Good dielectrical performance
							
						Heat and cold resistance
Excellent adhesion
Good dielectrical performance
Application areaFor use as electrical insulation on joints and splices in wire and cable, bundling, reinforcing and harnessing. Also widely used for insulation protection and wire winding of electric equipment
InstructionsSurface must be clean and free from dust and grease.
Avoid touching the tapes exposed adhesive surface in order to keep full adhesive performance.
Pressure sensitive adhesive must be applied with a maximum of pressure in order to achieve maximum pressure level.
The indicated level of perfomance will be reached after a bonding period of 24HRS at 23℃
				   		Avoid touching the tapes exposed adhesive surface in order to keep full adhesive performance.
Pressure sensitive adhesive must be applied with a maximum of pressure in order to achieve maximum pressure level.
The indicated level of perfomance will be reached after a bonding period of 24HRS at 23℃
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!