For detailed information, other images and documents, please select individual articles from the following table.
Simplex clamp GAS ZN
Allows the fuel hose to be securely attached to passenger cars
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Features
- Tightening torque 20.0 kg/cm.
- Accompanies M4 cylinder head screws with cross slit
Advantages
- Easy to apply
- For low-pressure use
- Adapts perfectly to the profile of the hose
These instructions are merely recommendations based on our experience. It is recommended that you run tests before working with any new type of application or surface to be treated. Würth Chile cannot be held liable for any loss or damage directly or indirectly resulting from application.
Automotive
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!