For detailed information, other images and documents, please select individual articles from the following table.
Clamp Endless W2
Endless thread clamp with high mechanical resistance for a range of applications. The special construction of the (asymmetrical) clamping guide ensures a proportional distribution of force during assembly and tightening
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Does not damage the hose surface.
- Its internal edges are rounded to prevent damage to the material it is used on.
Improved safety and service life
- Resistant to fuel and oil
- Made from stainless steel 304
- The strap is very strong and does not deform when adjusted.
- Maximum torque of 45 kgf/cm
Easy adjustment during assembly.
- The offset screw head position allows for uncomplicated adjustment
All the data indicated in this document, as well as the recommendations made, are supported by numerous laboratory studies and validated by our extensive experience. However, taking into account the wide variety of materials on the market, as well as product application techniques that cannot be controlled by us, we always recommend carrying out preliminary tests with the materials and technique you intend to use. For these reasons, any use of the product is at the sole risk of the user and Würth Chile cannot be held liable for any loss or damage directly or indirectly resulting from application.
A clamping system for pipes and hoses in industrial facilities, vehicle radiators, civil construction and more
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!