Plasterboard hand saw
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
Strong and durable.
- 14 inch blade made from 1.0 mm steel.
- Ergonomically shaped wooden handle.
Versatile and easy to use.
- 7 locked teeth per inch.
- Angled saw blade for cutting plasterboard sections.
Notice
Store in a place free from moisture, water and salty environments.
All the data indicated in this document, as well as the recommendations made, are supported by numerous laboratory studies and validated by our extensive experience. However, taking into account the wide variety of materials on the market, as well as product application techniques that cannot be controlled by us, we always recommend carrying out preliminary tests with the materials and technique you intend to use. For these reasons, any use of the product is at the sole risk of the user and Würth Chile cannot be held liable for any loss or damage, directly or indirectly resulting from application.
Application area
For cutting plasterboard panels in the construction industry.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!