Hand-held staple gun
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
- Multi-purpose, painted steel body, chrome parts and spring tension adjustment screw.
- TUV-certified.
- Includes 300 staples.
Application area
- Straight staples 4 mm to 14 mm.
- U-type 10 mm to 12 mm.
- T-type pin 10 mm to 14 mm.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!