Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

Basic hand-held riveting device

For detailed information, other images and documents, please select individual articles from the following table.

Basic hand-held riveting device

Hand-held riveting device for aluminium, steel and stainless steel rivets.
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
  • Made from aluminium.

  • Finished in epoxy paint.

  • PVC-coated forged steel handle.

  • Length: 250 mm.

  • Includes four nozzles and a wrench for changing them.

  • For rivets dia. (mm): 2.4 mm (3/32 inch), 3.2 mm (1/8 inch), 4.0 mm (5/32 inch), 4.8 mm (3/16 inch).