Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

Drill and Chisel Hammer BMH 40-XES
Drill and Chisel Hammer BMH 40-XES - 1
Drill and Chisel Hammer BMH 40-XES - 2
Drill and Chisel Hammer BMH 40-XES - 3

For detailed information, other images and documents, please select individual articles from the following table.

Drill and Chisel Hammer BMH 40-XES

Hammer drill and chipping hammer with two-stage safety clutch and double damping system. Increased working safety and comfort
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
High level of safety


A higher torque can be set using the two-stage coupling 40 Nm/80 Nm



Indication of malfunctions


The service LED indicates malfunctions and an imminent carbon brush replacement.



Rapid drilling progress and extremely smooth running


The anti-vibration system protects the user's joints. Shorter drilling times with high impact power.



Eliminates the need for an additional chipping hammer in many cases


Chisel function with 8-joule impact power



Effortless work


The 18 lockable chisel settings allow adjustment to any working angle.