Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

Combination hammer Bmh 40-V-CLASSIC

For detailed information, other images and documents, please select individual articles from the following table.

Combination hammer Bmh 40-V-CLASSIC

Hammer drill and chisel hammer with double damping system. Increased working safety and comfort.
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
Rapid drilling progress and smooth running


The anti-vibration system protects the user's joints. Shorter drilling times with high impact power.



Eliminates the need for an additional chipping hammer in many cases


Chisel function with high impact power



Effortless work


The 12 lockable chisel settings allow adjustment to any working angle.



SDS-max bit system


Ease of use with tool-free bit changes with automatic bit locking and maximum impact-energy tranfer rate



360° Auxiliary handle


Provides a wide range of movement along with operator comfort



Spring-loaded soft grip rear handle


Absorbs shock and vibration for operator and offers maximum comfort and less fatigue