Mobile grease lubricators
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
Tank capacity 13kg
Compact to be used in all workplaces
Portable and wheel-mounted
Enable quick, high-pressure greasing on any motor vehicle or mechanism
- Max. outlet pressure 350-400 bar
- Flow rate 250-300g/min
- Equipped with hose ¼’’ x 2m
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!