Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

Full-vision goggles Andromeda®
Full-vision goggles Andromeda<SUP>®</SUP> - 1
Full-vision goggles Andromeda<SUP>®</SUP> - 2

For detailed information, other images and documents, please select individual articles from the following table.

Full-vision goggles Andromeda®

Two-component technology for reliable protection and maximum comfort
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
Spacious


Also ideal for users who wear glasses



  • Panoramic field of vision

  • Optimum ventilation for ideal eye comfort

  • Suitable for combining with half-face masks

  • High impact-resistant polycarbonate lens

  • Scratch-resistant lens surface and permanent mist-free coating on inside

  • Lens can be replaced quickly and easily

  • Individually adjustable headband

  • 100% UV protection up to 400 nm