Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

Window construction screw, raised countersunk head FBS
Window construction screw, raised countersunk head FBS - 1
Window construction screw, raised countersunk head FBS - 2
Window construction screw, raised countersunk head FBS - 3
Window construction screw, raised countersunk head FBS - 4
Window construction screw, raised countersunk head FBS - 5

For detailed information, other images and documents, please select individual articles from the following table.

Window construction screw, raised countersunk head FBS

Steel, galvanized, blue passivated, PH drive

See product details

Available in 4 versions
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
  • Drive: PH2

  • Special thread with needle tip

  • Head diameter 7.0 mm


Thermal stability of corrosion protection layer 150°C


Cr(VI)-free corrosion protection layer.

Notice

Please also note the information on the overview page.