Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

High Temperature Neutral Silicone

For detailed information, other images and documents, please select individual articles from the following table.

High Temperature Neutral Silicone

NEUTRAL SILICONE HT is ideal for sealing, sealing and caulking joints at temperatures of up to +316ºC, with temperature peaks of up to +350°C, for the most diverse applications in the mechanical area

Scale of Discount
PU
Price on request
Choose Variant

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 800 375 390

Prices for customers after login

  • Product cures quickly at room temperature under the action of air humidity, leaving the applied cord with permanent flexibility

  • Flexibility at low (-62ºC) and high temperatures (+316ºC), resistant to temperature peaks of up to 350°C

  • Does not require the use of conventional gaskets (paper and cork)

  • Neutral curing product without odor

  • Does not oxidize sensors and internal parts of the components where it is used

  • Resistant to high temperatures

  • Maintains elastic properties

  • Product with various colors (can be applied to aluminum or iron engines)

  • No need for conventional gasket
Notice

Should not be used on:


  • Marble, granite, concrete

  • In metals such as lead, brass and zinc

  • Sealing aquariums

  • On parts immersed in gasoline, water or oil

  • Manufacture of spacer joints