For detailed information, other images and documents, please select individual articles from the following table.
DRYWALL SCREWDRIVER S70 TB CLASSIC
Extremely lightweight and practical drywall screw gun.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
High working flexibility
Suitable for screws from 3.0 x 20 mm to 4.5 x 57 mm
Quick-change bit holder
Quick and convenient bit changing, for example, when working with the optional accessory
Rear vent
Enables ejection of drywall dust to keep internal mechanisms clean
Lightweight and practical
Allows for extended periods of work without fatigue
Easily adjustable screwing depth
Adjustable depth stop
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!