Specifications for electricians
Assembly drill for general, broad applications in steel up to 850 N/mm² strength and cast iron.
The affordable, robust assembly drill for quick working in stainless steel and heat-resistant steels, general, broad applications in steel up to 1,000 N/mm² strength and cast iron.
Specially designed for use in 16 kg chipping hammer
Flat cutting edge: cleaning on reinforcements, joints restauration and pre-marking on walls with less jamming
Special drill bit for concrete, made of carbide. Suitable for all lathe and impact machines (also with 10 mm clamping mandrel)
Impact drill bit with the features of a hammer drill bit. A versatile alternative on drilling in concrete, masonry, sand-lime brick and natural bricks.
Specially developed diamond core drill bit for dry drilling even the very hardest of materials such as stoneware. For use on angle grinders
For general demolition and breaking-through work