Special drill bit for concrete, made of carbide. Suitable for all lathe and impact machines (also with 10 mm clamping mandrel)
Impact drill bit with the features of a hammer drill bit. A versatile alternative on drilling in concrete, masonry, sand-lime brick and natural bricks.
Solid hammer drill bit with aggressive 2-cutter head, centring point and Vario spiral conveyor with core reinforcement for a significantly improved drilling speed. Specially optimised for cordless hammer drills.
The perfect solution for reinforcements and hard materials, featuring a symmetrical, one-piece head with four cutting edges and a four-spiral Vario feed helix with core reinforcement
Strong hammer drill bit featuring a head with two cutting edges and a core-strengthened feed helix for optimum drilling speed.
For drill bits with SDS-plus mounting shank on machines with SDS-max drive arbour
Design ensuring optimal drilling capacity and very long service life
Unique head design in combination with large and short dust removal channels provide fast dust removal and high drilling speed.