Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

Heavy Weight Diamond Textured Disposible Nitrile Gloves

For detailed information, other images and documents, please select individual articles from the following table.

Heavy Weight Diamond Textured Disposible Nitrile Gloves

These gloves are made from a heavy weight nitrile with a diamond textured that ensures an excellent grip and offers extened duration use.

See product details

Available in 3 versions
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
  • Material: Nitrile

  • Type: Non-Sterile

  • Thickness: 8 mil

  • Usage: Single Use

  • Shape: Ambidextrous

  • Interior: Powder Free

  • Sizes: M-XXL

  • Exterior: Diamond Textured

  • Tensile Strength: 20 MPa min

  • Elonagtion: 500%

  • Tensile Strength (Aged): 20 MPa min

  • Powder Content: < 2mg

  • FDA Listing: No 510(k) Status

  • Product Standard: ASTM

  • AQL level: 4

  • Cuff: Beaded

  • Process: Chlorinated 8