For detailed information, other images and documents, please select individual articles from the following table.
Protective glove, 5.0g blue nitrile disposable D5000
Ideal for food preparation and handling, providing also a reliable barrier against spills and contaminants
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Liquid-Proof
Protection against spills and splashes. Ideal for laboratory work and food processing
Exceptional Protection
Made from durable 5.0g blue nitrile, providing a reliable barrier against liquids, chemicals, and contaminants, making them ideal for medical, food service, and industrial applications, ensuring that hands remain safe in any environment
Food-Safe Material
Ideal for any kitchen environment
Silicone-Free Manufacturing
Ensures that the gloves are safe for users with silicone allergies and maintain their integrity during use
Powder-Free Design
Hassle-free wear without the risk of powder irritation. Suitable for sensitive skin
Wearable on Both Sides
Versatile and user-friendly
Optimal Dexterity
The carefully calibrated thickness offers exceptional dexterity while maintaining strength and durability for various purposes
Material thickness (+/- 10%) :
- Finger: 0,14 mm
- Palm: 0,09 mm
- Cuff: 0,08 mm
- Total length: 240 mm
Food processing
Catering
Pharmaceutical and chemical industry, electrical engineering
Decorating, spray-painting and polishing
Cleaning and maintenance work
Workshop jobs
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!