Digital spirit level
For detailed information, other images and documents, please select individual articles from the following table.
Digital spirit level
Spirit level protected against water and dust with low-torsion light metal profile, two digital displays and three vials
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
Fast and accurate measurements
- Two large, clear and illuminated displays - one on the front and one on the top milled measuring surface - enable quick reading of the measured value
- Acoustic tilt guide, which can be switched off, emits a continuous tone at 0° in the horizontal and vertical plane for alignment without looking
- Two vertical vials prevent awkward twisting to read the level
- Extremely easy-to-read vial blocks made from acrylic glass with inlaid, corrosion-proof reading rings
- Highly precise even in fluctuating temperatures
- Two milled measuring surfaces ensure a very high level of accuracy even for overhead measurements
- Easily removable end caps for a flush transition to the measuring surfaces
Robust and practical
- Fluorescent vial liquid is highly UV-resistant to prevent discolouration
- Very smooth surface with red electrostatic powder coating for easy cleaning
- Shock-absorbing end caps
- Two handles made from 2-component plastic for convenient handling and a firm, secure grip
- IP65 degree of protection protects against dust and water, even in tough working conditions
- Two batteries (included in the scope of delivery) ensure a long runtime
Application area
The digital spirit level can be used wherever precise measurements are required, such as in construction, positioning furniture or shelves, landscaping and gardening or metalworking.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!