For detailed information, other images and documents, please select individual articles from the following table.
Digital multimeter Basic
One meter for all applications; voltage, current, resistance, continuity testing, diode testing and frequency measurement
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Measuring instrument protection
Inputs with fuses (use only original fuses)
Great reading
Due to 12mm digits
Scale range
- 4000 digits
- Display saving (hold function)
- Min/max function
Easy access to batteries and fuses
Bar graph display
For quick trend identification
CAT III surge protection
Multifunctional shockproof cover
For positioning the measuring instrument and holding the test tips
For measurements on battery, alternator, starter, carburetor, ignition coil, capacitor, etc. (some applications require passive AC or AC + DC current clamps, not included)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!