For detailed information, other images and documents, please select individual articles from the following table.
PRO HD diamond cutting discs
PRO HD diamond cutting discs have an excellent durability, speed and cutting power ratio, resulting in above-average performance. They are made with a high-quality steel core and castellated segment blades made of light balanced metal and impregnated with high-quality diamonds that give the disc a long service life.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Excellent durability, speed and cutting power ratio.
- Stable cutting: high-quality core
- Long service life: light metal band balanced with high-quality diamonds.
- Special discs for 45° or half square cuts.
Ideal for: granite, concrete, masonry
Can be used for: slate, limestone, general stone, solid brick
Used in portable electric and pneumatic machines for cutting natural ornamental stone.
For use in multi-edge stationary machines (180 and 230 mm).
· Use cooling water to maximise disc cutting performance and quality, and service life.
· The diamond cutting discs can be used without water but with significantly reduced performance.
· Make straight cuts without applying excessive pressure and within the disc's rpm limit, according to the machine's functionality. Always consider the hardness and strength of the material you are cutting.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!