Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

Hexagonal bolt with thread up to the head DIN 933, A4 80 stainless steel, plain
Hexagonal bolt with thread up to the head DIN 933, A4 80 stainless steel, plain - 1
Hexagonal bolt with thread up to the head DIN 933, A4 80 stainless steel, plain - 2
Hexagonal bolt with thread up to the head DIN 933, A4 80 stainless steel, plain - 3

For detailed information, other images and documents, please select individual articles from the following table.

Hexagonal bolt with thread up to the head DIN 933, A4 80 stainless steel, plain
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
Notice

DIN 933 has been withdrawn and replaced by ISO 4017. There is some similarity (nominal dimensions extended | Width across flats changed for M10, M12, M14 and M22).