Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

Sealing ring, copper filling seal shape C
Sealing ring, copper filling seal shape C - 1
Sealing ring, copper filling seal shape C - 2

For detailed information, other images and documents, please select individual articles from the following table.

Sealing ring, copper filling seal shape C

Asbestos-free, shape C

See product details

Available in 4 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 800 375 390

Prices for customers after login

An asbestos-free copper ring can be used anywhere (except in the presence of some strong acids) due to its corrosion resistance. Via special preheating, the metal ring's structure softens further so that, when under pressure, it can embed itself into all the uneven areas of the parts to be screwed together.

NoticeWhen using sealing washers, it should be noted that the dimensions are specified as internal and external diameters. If the correctly sized washer is not available, select the washer based on the internal diameter; for example a 10x12 washer can be replaced with a 10x14 or even a 10x16 washer.