Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

Circlip pliers, shape D for bore circlips
Circlip pliers, shape D for bore circlips - 1
Circlip pliers, shape D for bore circlips - 2
Circlip pliers, shape D for bore circlips - 3
Circlip pliers, shape D for bore circlips - 4
Circlip pliers, shape D for bore circlips - 5

For detailed information, other images and documents, please select individual articles from the following table.

Circlip pliers, shape D for bore circlips

See product details

Available in 5 versions
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
Standard: DIN 5256



Handle: Plastic-coated


Guarantees a secure grip, prevents slippage



Tip from compressed spring steel


Optimised stability, even with seized rings



Inserted tips


Offers maximum strength when loosening seized rings and allows rings to be installed with minimal distortion.



Screwed and mounted joint


High precision and optimised movement.



Large locating faces


Rings mounted without torsion.



Pliers head


Narrow design for optimum access to workpiece, including in hard-to-reach spots.