Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

FIRE CUT cutting disc for stainless steel

For detailed information, other images and documents, please select individual articles from the following table.

FIRE CUT cutting disc for stainless steel

The Fire Cut cutting disc was developed to cut stainless steel and iron, with excellent results on sheeting, profiles and solid materials. Works with all types of portable grinding machines as long as the recommended outside edge speed is followed. Disc made with abrasives, resins and high-quality fibreglass mesh.

See product details

Available in 7 versions
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
  • High cutting speed.

  • Long-lasting.

  • Minimal burr formation.

  • Offers fast cuts with low heat generation.

  • Excellent working speed and perfect dynamic disc stability.

  • Perfect finish on metal pipes, sheets and profiles.

  • Minimal material wastage due to the thinness of the discs.

  • Structure reinforced with fibreglass mesh.

  • Easy, fast and precise cutting, with no burrs.

  • Cuts stainless steel, alloy steel and non-ferrous metals.

  • Minimal material wastage.

  • Less heat generated when cutting.

  • Less power consumption (machine).

  • Releases fewer odours and less smoke.