Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

Knife blade, curved

For detailed information, other images and documents, please select individual articles from the following table.

Knife blade, curved
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
Notice

Conversion of Fein part numbers to Würth part numbers.


The three digits after 639 03 ... in the original Fein number or the three-digit number stamped on the knives are crucial.


If the number starts with 0, e.g. 095, 0 is replaced by 5 and the prefix 0696 is added to this value. In this case, the Würth part number would be as follows: 0696 595.


If the number starts with 1 or 2, e.g. 126, 5 is inserted between 1 and 2, and the prefix 0696 is added to this value. In this case, the Würth part number would be as follows: 0696 512 6.