Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

HDPE UV fold masker
HDPE UV fold masker - 1
HDPE UV fold masker - 2
HDPE UV fold masker - 3
HDPE UV fold masker - 4
HDPE UV fold masker - 5
HDPE UV fold masker - 6
HDPE UV fold masker - 7
HDPE UV fold masker - 8
HDPE UV fold masker - 9
HDPE UV fold masker - 10
HDPE UV fold masker - 11
HDPE UV fold masker - 12

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

HDPE UV fold masker

Statically charged, pre-folded cover film with a UV-resistant PE-coated fabric masking tape for indoor and outdoor use. Provides temporary protection on many surfaces during painting and plastering work.

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 800 375 390

Prices for customers after login

UV-resistant


Can be removed residue-free within up to three weeks



Edge-adhering HDPE film


  • Pre-folded

  • Lightly embossed

  • Charged with static electricity


Highly adhesive on paint


The paint will not run thanks to the embossed film.



Additional fixing element not required


The film clings to the surface due to the static electricity charge.



Bonding also possible on slightly soiled or slightly textured surfaces

Notice
  • Adhesive edge not suitable for use on coated glass (e.g. tinted glass/self-tinting glass).

  • Plastic surfaces with plasticisers and nitrate varnishes and precious metals may lead to residues. In these cases, a test application of 48 hours is recommended. Not suitable for porous or absorbent surfaces, e.g. porous natural stone, marble, granite, concrete and wood (non-painted). Discolouration may occur on these surfaces.
Application area
Instructions
Affix and unroll.
Fold open
Finished mask.
Pull off

The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.