Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

Corrosion protection coating Zinc 300

For detailed information, other images and documents, please select individual articles from the following table.

Corrosion protection coating Zinc 300

Provides permanent protection against corrosion
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
  • Excellent corrosion protection

  • Quick drying

  • Appearance: Hot-dip zinc-plated


Can be painted over


  • PVC-based paints, acrylate (solvent-based or aqueous) are suitable.

  • Do not paint with alkyd resins (synthetic resin paints) in combination with hot-dip zinc-plated surfaces!

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. If our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.