Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

Corrosion protection Galvazinc

For detailed information, other images and documents, please select individual articles from the following table.

Corrosion protection Galvazinc

High-performance, one-component, anti-corrosion coating
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
Coating resistant to corrosion caused by atmospheric conditions.


  • 94 % zinc in the dry film.

  • Electrical potential similar to that of hot dip galvanising (-1,050 mV to -1,150 mV).

  • Complies with the ASTM 1780 standard for corrosion protection on galvanised structures.


Durable and easy to apply.


  • Protective effect based on the electro-chemical behaviour of the zinc in the product (94 % pure zinc).

  • Up to 3,000 hours in a salt fog chamber.

  • Resistant up to 120 °C.

  • 10-year service life.


Compatible with a range of paint types.


  • Resistant to PVC-based resins, polyurethane-based paints, epoxy and acrylic.

All the data indicated in this document, as well as the recommendations made, are supported by numerous laboratory studies and validated by our extensive experience. However, taking into account the wide variety of materials on the market, as well as product application techniques that cannot be controlled by us, we always recommend carrying out preliminary tests with the materials and technique you intend to use. For these reasons, any use of the product is at the sole risk of the user and Würth Chile cannot be held liable for any loss or damage directly or indirectly resulting from application.