Screwdriver and rechargeable LED torch
For detailed information, other images and documents, please select individual articles from the following table.
Screwdriver and rechargeable LED torch
Impact driver and LED torch with 3.6 V - 300 mAh Li-Ion battery. Ideal for illuminating and working on screwing and bolting jobs. Contains 44 pieces, including bits, sockets, a charger and a user manual, in a practical plastic system case.
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
- 2 in 1. Impact driver and LED torch.
- Handle can be adjusted into two positions: straight and pistol.
- Battery charge indicator.
- Impact driver with LED torch to illuminate the work area.
- Eight levels of tightening torque.
- Left-right turn switch.
- 1/4 inch quick-change chuck.
- Torch with four LED lights.
- Adapter for 1/4 inch short bits (Length: 60 mm).
- Square-hex adapter.
- Wall charger.
- User manual.
- Plastic system case.
- Includes:
- Long bits: flat: 4, 6 mm; PH 00, 2.
- Short bits: flat: 3, 4, 5, 6, 7, 8 mm; PH 1, 2, 3; PZ 1, 2, 3; Allen 2.5, 3, 3.5, 4, 4.5, 5, 6, 7; TX 10, 15, 20, 25, 27, 30, 35, 40.
- Sockets: 6, 7, 8, 9, 10, 11, 12, 13 mm.
Application area
Impact driver: suitable for tightening and loosening nuts and bolts.
LED torch to illuminate the work area.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!