For detailed information, other images and documents, please select individual articles from the following table.
Cordless Hammer Drill BRH 18BL
Very handy battery-powered hammer drill for hammer drilling in concrete, stone and masonry and for light chiseling work
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Efficient, low-maintenance, brushless motor
For longer running time per battery charge and longer motor service life
3-Mode Selector Switch: Rotary hammer, rotation-only and hammer-only
Increased versatility for all drilling and chiselling applications
Very good performance – to – weight ratio
Light weight at 3,6kg with outstanding impact energy of 2,0 J
Built-in LED light
It illuminates while working in a dark space
Ergonomic handle design
Ergonomically shaped and thin handle with soft grip for a secure and solid hold
·Max. impact energy:2J
·Weight of machine without rechargeable battery :3.0kg
·Weight of rechargeable battery: 0.6kg
For hammer drilling in concrete, stone and masonry. Also suitable for light chiseling work
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!