Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

Battery-powered multi-cutter EMS 12-A

For detailed information, other images and documents, please select individual articles from the following table.

Battery-powered multi-cutter EMS 12-A

Universal, lightweight and particularly handy 12 V machine with oscillating drive. Choose the battery power you need with PICK YOUR POWER.
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
Multi-functional


For a wide range of applications, e.g. cutting, sawing, grinding



Problem-solver for many applications


Many time-consuming manual tasks can be eliminated, as even inaccessible areas are easier to reach



Minimal fatigue, even when working for prolonged periods


Compact, 1 kg in weight and ergonomic



Lithium-ion technology


No memory effect, low weight, almost no self-discharge of the battery and unbeatable battery capacity



Accurate and fine work


with lower vibrations due to adjustable speed regulation.



Compatible with all 10.8 V and 12 V cordless system products