Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

BATTERY IMPACT DRIVER ASS 12 COMPACT CLASSIC

For detailed information, other images and documents, please select individual articles from the following table.

BATTERY IMPACT DRIVER ASS 12 COMPACT CLASSIC

1/4” hexagonal screwdriver *12V max. with cast aluminum gearbox and a powerful motor with a maximum torque of 100 Nm.
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
Built-in LED light


Helps when working in a small and dark space



Battery Indicator


Convenient for following the remaining battery power



High quality die-cast aluminum


Allows constant torque during heavy screwing jobs



Very precise adjustment


Allows multiple screwing applications



Brushed can motor


  • Low overall construction costs

  • Simple and inexpensive controller

  • Controller not needed for fixed speed

  • Ideal for extreme operating environments


Ergonomic design with soft grip


Pleasant work without fatigue



Small and light weight


For long term operation in hard to reach places

Notice*12V Max (10,8V Nominal)