Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

Drill/screwdriver 12 V/2 AH BATTERY

For detailed information, other images and documents, please select individual articles from the following table.

Drill/screwdriver 12 V/2 AH BATTERY

Professional tool suitable for drilling in wood, metal, ceramic and plastic. Also suitable for tightening and loosening screws.
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
Advantages


  • Two functions: screwdriver and drill

  • Battery with long-life lithium-ion technology

  • LED for illuminating the work area

  • Quick-coupling drill chuck


Main features


  • 12 V battery

  • Automatic 10 mm drill chuck with safety lock

  • Two mechanical speeds


Includes


  • Two 2.0 Ah batteries

  • HDPE transport case

  • Battery charger