Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

CORDLESS ANGLE GRINDER AWS 18-125S CLASSIC
CORDLESS ANGLE GRINDER  AWS 18-125S CLASSIC - 1
CORDLESS ANGLE GRINDER  AWS 18-125S CLASSIC - 2
CORDLESS ANGLE GRINDER  AWS 18-125S CLASSIC - 3
CORDLESS ANGLE GRINDER  AWS 18-125S CLASSIC - 4

For detailed information, other images and documents, please select individual articles from the following table.

CORDLESS ANGLE GRINDER AWS 18-125S CLASSIC

Compact, powerful, brushless cordless angle grinder with lock-off slide switch for medium-heavy roughing and cutting work
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
Long motor service life


  • Efficient, low-maintenance, brushless motor


Rapid adaptation to different applications


  • Tool-free quick-action clamping nut system and tool-free adjustment of the protective cover


Safe, comfortable operation


  • Slide button with lock-off feature ensures the maximum of freedom for the user


Grille on the ventilation slots


  • Provides additional protection from chips


Convenient, effortless work


  • Highly compact and ergonomic design with additional anti-vibration handle


Side dust cover


  • Protects against dust and metallic particles that could lead to short-circuits


Restart protection


  • Ensures when there is a power cut from the battery, the tool won’t automatically start up once power is restored


Electric brake


  • Quickly shortens up the power for a fast and safe breaking-time


Kickback control


  • Stops the machine going out of control protecting the operator against injuries


Overload protection


  • Auto shut-down system: safeguards the machine from being damaged in case the disc gets blocked on the work piece or over pressure is applied during grinding / cutting processes