For detailed information, other images and documents, please select individual articles from the following table.
CORDLESS IMPACT DRILL DRIVER ABS COMPACT COMBI CLASSIC
Very powerful, compact battery- powered impact drill driver with a powerful 18V slim battery pack
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Efficient and low-maintenance brushless motor
For longer running time per battery charge and longer motor service life
Precision clutch with 16+1 settings and position for drilling
Precise adjustments allows multiple screwing applications.
Outstanding control
Variable drilling speeds for high-speed (0-1800rpm) and high torque (0-550rpm)
Electronic operated trigger
Electronic trigger allows maximum sensitiveness and control.
Built in LED light
It illuminates while working in dark places
Ergonomic design with soft grip
Enables better handling and greater comfort
Excellent power to weight ratio
It slim and light battery package allied with the hammer function allows heavy drilling jobs
·Max. torque :55Nm
·Weight of machine without rechargeable battery :1.11kg
·Weight of rechargeable battery: 0.39kg
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!